Beli steam boiler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Hot Water High Pressure Cleaner
    Mulai

    Rp63.999.900

    NILFISK Hot Water High Pressure Cleaner
    Deskripsi:
    Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.
    atribut:
    • Motor Specification (rpm): 1450
  2. KARCHER Professional Steam Vacuum Cleaners
    Mulai

    Rp21.999.900

    KARCHER Professional Steam Vacuum Cleaners
    Deskripsi:
    The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steel
    atribut:
    • Cable Length (m): 7.5
    • Voltage (V): 220-240
  3. LAVOR Vacuum Steam Generators
    Mulai

    Rp50.999.900

    LAVOR Vacuum Steam Generators
    atribut:
    • Max.Steam Pressure/ Temperature: 7 bar / 165 degrees C
    • Boiler Absorbed Power: 3000 watt / 230 V/ 50 Hz (1ph)
    • Steam Production: 3.2 kg/h
    • Boiler Type/ Volume: Alluminium/ 5 liter
  4. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  5. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  6. GETRA Pemanas Air
    Mulai

    Rp1.299.900

  7. Crown Horeca Water Boiler
    Mulai

    Rp949.900

    Crown Horeca Water Boiler
    Deskripsi:
    Water Boiler adalah perangkat ini memiliki pemanas pada bagian atas dan bawahnya sehingga digunakan untuk mendidihkan air sekaligus mempertahankan suhunya agar tetap panas dan stabil. Selain pengoperasiannya yang mudah, Water Boiler ZK-3K terbuat dari stainless steel sehingga mudah dibersihkan dan higienis.
  8. Non Brand Copper Tubing for Plumbing & HVAC
    Mulai

    Rp689.900

    Non Brand Copper Tubing for Plumbing & HVAC
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • UNSPSC: 31231302
    • Application: General Purpose
    • Copper Tube Type: K
    • Material: Copper
    • Overall Length (ft): 3
    • Standards: ASTM B251
    • Temper: Hard
    • Wall Thickness (inch): 0.014
  9. KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)
    Mulai

    Rp1.099.900

  10. Shimge Vertical Multi-Stage Pump 380V
    Mulai

    Rp4.099.900

    Shimge Vertical Multi-Stage Pump 380V
    atribut:
    • Phase: Three-Phase
    • Speed (rpm): 2900
    • Voltage (V): 380
  11. MUTU Water Boiler
    Mulai

    Rp3.299.900

    MUTU Water Boiler
    atribut:
    • Voltage (V/Hz): 220, 50
  12. CNP Light Vertical Multistage Centrifugal Pump 3 Phase 2.2kW
    Mulai

    Rp8.699.900

  13. Oxone Coffee Maker & Boiler Stainless
    Mulai

    Rp1.499.900

    Oxone Coffee Maker & Boiler Stainless
    Deskripsi:
    Oxone OX-202 – Coffee Maker & Boiler 55 Cups mampu menampung 55 cangkir kopi. Sangat cocok untuk penggunaan di rumah, kantor, cafe, resto dan tempat berkumpul bersama. Oxone Coffee Maker & Boiler 55 Cups – OX202 dilengkapi dengan penyaring sehingga proses pembuatan kopi/teh dengan cara filtrasi sehingga aroma dan rasa yang di hasilkan lebih kuat.Kapasitas : 9 Liter / 55 Cups (Cangkir)Automatic switch offStainless steel inner potStainless steel bodyRemovable coffee filterKeep warm functionFixed cord
    atribut:
    • Material: Stainless Steel
    • Cable Length (m): 1
    • Capacity (L): 9/55cup
    • Power Warmer (W): 50
    • Voltage (V/Hz): 220-240/50
    • Dimension (LxWxH) (cm): 30x30x52
    • Weight (kg): 7.8
    • Color: Black
    • Equipped with a Wixer: Yes
    • Made In: China
    • Heater Power (W): 1000
  14. Prolix Cooling & Boiler Treatment
    Mulai

    Rp2.599.900

    Prolix Cooling & Boiler Treatment
    atribut:
    • Size (ml): 20000
  15. BURNHAM BOILER HVAC & Refrigeration Parts
    Mulai

    Rp14.999.900

    BURNHAM BOILER HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: BURNHAM BOILER
  16. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  17. Guataka Water Boiler
    Mulai

    Rp1.099.900

Daftar Harga steam boiler Terbaru March 2026
NILFISK Hot Water High Pressure CleanerRp63.999.900
KARCHER Professional Steam Vacuum CleanersRp21.999.900
LAVOR Vacuum Steam GeneratorsRp50.999.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
Hyundai Pembersih Bertekanan TinggiRp999.900
GETRA Pemanas AirRp1.299.900
Crown Horeca Water BoilerRp949.900
Non Brand Copper Tubing for Plumbing & HVACRp689.900
KRISBOW Water Boiler 2in1 Stainless Steel (Pemanas Air)Rp1.099.900
Shimge Vertical Multi-Stage Pump 380VRp4.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait